Beli Kabel Thermocouple Type K di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dwyer Thermocouple Wire & Cable
    Mulai

    Rp2.099.900

    Dwyer Thermocouple Wire & Cable
    Deskripsi:
    Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.
    atribut:
    • UNSPSC: 41112206
    • Conductor Design: Stranded
    • Insulation Material: FEP
    • Wire Length (ft): 100
    • Wire Size (AWG): 24
  2. VULCAN Thermocouple Wire & Cable
    Mulai

    Rp1.399.900

    VULCAN Thermocouple Wire & Cable
    Deskripsi:
    Thermocouple extension wire is a flexible, insulated wire used to extend a thermocouple signal from a probe back to the instrument reading the signal. It works accurately over a narrower temperature range than thermocouple wire and can't be used in the sensing point (or probe part) of the thermocouple. It is typically used as an extension to a measuring instrument over long distances.
    atribut:
    • UNSPSC: 26121613
    • Number of Conductors: 2
    • Wire Length (ft): 100
    • Wire Size (AWG): 20
  3. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  4. REED INSTRUMENTS Flex-Wire Thermocouple Prob
    Mulai

    Rp549.900

    REED INSTRUMENTS Flex-Wire Thermocouple Prob
    Deskripsi:
    These probes measure the temperature of air and gas. They are built with perforated metal that exposes the sensor to the environment and protects it from contact or damage.
    atribut:
    • UNSPSC: 42182209
    • Accuracy (°F): ±3.96 at -40 to 482
    • Brand: REED INSTRUMENTS
    • Cable Length (inch): 38
    • Connector Type: Mini Plug
    • For Air: No
    • For Application: Surface
    • For Gases: No
    • For Liquids and Gels: Yes
    • For Solids: Yes
    • For Surfaces: Yes
    • Head Material: Stainless Steel
    • Maximum Temperature (°C): 250
    • Maximum Temperature (°F): 482
    • Minimum Temperature (°C): -40
    • Minimum Temperature (°F): -40
    • Probe Diameter (inch): 0.125
    • Probe Length (inch): 0.5
    • Probe Sheath Material: PTFE Coated
    • Probe Size (inch): 1/8x1/2
    • Probe Tip Diameter (mm): 2
    • Product Type: Thermocouple Wire Probe
    • Response Time (s): 2
    • Sensor Type: Thermocouple
    • Temperature Range (°C): -40 to 250
    • Temperature Range (°F): -40 to 482
    • Thermocouple Type: Type K
  5. Extech Flex-Wire Thermocouple Prob
    Mulai

    Rp519.900

    Extech Flex-Wire Thermocouple Prob
    Deskripsi:
    These probes measure the temperature of air and gas. They are built with perforated metal that exposes the sensor to the environment and protects it from contact or damage.
    atribut:
    • Brand: EXTECH
    • For Gases: No
    • For Liquids and Gels: No
    • For Solids: No
    • For Surfaces: Yes
    • Head Material: Welded Bead
    • Includes Thermowell: No
    • Probe Bend: Straight
    • Product Type: Bead Wire Temperature Probe
    • Response Time (s): <2
    • Sensor Type: Thermocouple
    • Thermocouple Type: Type K
    • Tip Style: Bead Wire
  6. Hanna Instruments Wire K-Type Thermocouple Probe
    Mulai

    Rp2.899.900

    Hanna Instruments Wire K-Type Thermocouple Probe
    Deskripsi:
    The HI766F1 is a wire K-type thermocouple probe designed for use with a thermocouple thermometer. The exposed wire sensor extends 1 m (3.3') or 5 m (16.4') to the thermocouple connector with the meter; the HI766F1 does not incorporate a handle. The flexible wire probe allows users to obtain highly accurate readings of hard to reach surfaces.
  7. Hanna Instruments Wire K-Type Thermocouple Probe
    Mulai

    Rp4.799.900

    Hanna Instruments Wire K-Type Thermocouple Probe
    Deskripsi:
    The HI766Z is a wire K-type thermocouple probe for ovens designed for use with a thermocouple thermometer. The stainless steel wire sensor extends 1 m (3.3'), 3 m (9.9'), or 7 m (22.9') to the thermocouple connector with the meter; the HI766Z does not incorporate a handle. The thin yet sturdy wire probe allows users to obtain highly accurate readings inside ovens.
    atribut:
    • Application: Ovens
    • Probe Dimensions (mm): Diameter: 1.5 (0.06\"), Length: 255 (10\")
    • Probe Material: Stainless Steel
    • Response Time (90% of final value): 4 seconds
    • Maximum Temperature (°C): 1100 (2000 degree F)
  8. TEMPCO Flex-Wire Thermocouple Prob
    Mulai

    Rp549.900

    TEMPCO Flex-Wire Thermocouple Prob
    Deskripsi:
    These probes measure and monitor temperatures of stationary, moving, or rotating surfaces. The surfaces can be flat, round, or irregular in form. Select probes are made with a self-adhesive strip for semi-permanent placement or surface temperature monitoring.
    atribut:
    • UNSPSC: 41112206
    • Accuracy (°C): ±2.2 or ±0.75%
    • Brand: TEMPCO
    • For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
    • For Solids: Yes
    • Includes Thermowell: No
    • Maximum Wire Gauge (mm): 0.25
    • Minimum Temperature (°C): 0
    • Minimum Temperature (°F): 32
    • Sensor Type: Thermocouple
  9. BriskHeat Flex-Wire Thermocouple Prob
    Mulai

    Rp2.199.900

    BriskHeat Flex-Wire Thermocouple Prob
    Deskripsi:
    These probes measure and monitor temperatures of stationary, moving, or rotating surfaces. The surfaces can be flat, round, or irregular in form. Select probes are made with a self-adhesive strip for semi-permanent placement or surface temperature monitoring.
    atribut:
    • UNSPSC: 41112206
    • Accuracy (C): ±2.2 or ±0.75% (Whichever is Greater)
    • Brand: BRISKHEAT
    • Cable Length (ft): 10
    • Cable Length (m): 3
    • Connector Type: Mini Plug
    • Fitting Type: Mini
    • For Air: No
    • For Application: Solid
    • For Gases: No
    • For Liquids and Gels: No
    • For Solids: No
    • For Surfaces: Yes
    • Includes Thermowell: No
    • Junction Type: Ungrounded
    • Maximum Temperature (°C): 426
    • Maximum Temperature (°F): 800
    • Maximum Wire Gauge (AWG): 24
    • Probe Length (ft): 10
    • Probe Sheath Material: Fiberglass
    • Probe Size (ft): 10
    • Product Type: Thermocouple Sensor
    • Sensor Type: Thermocouple
    • Temperature Range (°C): 426
    • Temperature Range (°F): 800
    • Tip Style: Rounded
  10. Hanna Instruments Grill Surface K-Type Thermocouple Probe with Jacketed Cable
    Mulai

    Rp11.999.900

    Hanna Instruments Grill Surface K-Type Thermocouple Probe with Jacketed Cable
    Deskripsi:
    Grill Surface K-Type Thermocouple Probe with jacketed cable, stainless sensor
  11. AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)
    Mulai

    Rp1.099.900

    AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)
    Deskripsi:
    Thermocouple(K) Thermometer 1 Channel
  12. UEI TEST INSTRUMENTS Flex-Wire Thermocouple Prob
    Mulai

    Rp999.900

    UEI TEST INSTRUMENTS Flex-Wire Thermocouple Prob
    Deskripsi:
    These probes measure the temperature of air and gas. They are built with perforated metal that exposes the sensor to the environment and protects it from contact or damage.
    atribut:
    • Brand: UEI TEST INSTRUMENTS
    • For Air: Yes
    • For Application: Air
    • For Surfaces: Yes
    • Junction Type: Exposed
    • Maximum Temperature (°C): 510
    • Maximum Temperature (°F): 950
    • Minimum Temperature (°C): -40
    • Minimum Temperature (°F): -40
    • Probe Bend: Straight
    • Response Time (s): 2
    • Sensor Type: Thermocouple
    • Temperature Range (°C): -40 to 510
    • Temperature Range (°F): -40 to 950
    • Thermocouple Type: Type K
  13. COOPER ATKINS Wide-Application Thermocouple Handheld Meter
    Mulai

    Rp11.999.900

    COOPER ATKINS Wide-Application Thermocouple Handheld Meter
    Deskripsi:
    Wide-application handheld thermocouple meters are used with different probes to measure surface and ambient temperatures. They can also be used for immersion and penetration applications. They are used to measure contact temperature inputs on motors, insulation, breakers, pipes, connections, liquids, and wires with J-, K-, or T-type thermocouple temperature sensors. They are commonly used for general preventative maintenance in industrial, HVAC, and electrical applications.
    atribut:
    • Auto Power OFF: Yes
    • Brand: COOPER ATKINS
    • Data Hold: Yes
    • Data Logging: No
    • Data Output Type: None
    • Display Type: LCD
    • For Thermocouple Type: Type K
    • Includes Batteries: Yes
    • Includes Wireless Transmission: No
    • Memory: No
    • Sensor Type: Thermocouple
    • Temperature Meter Type: Thermocouple Temperature Meter
  14. AS ONE Thermocouple Cable Extension Type K (Kabel Ekstensi)
    Mulai

    Rp1.199.900

    AS ONE Thermocouple Cable Extension Type K (Kabel Ekstensi)
    atribut:
    • Sensor Extension Cord (m): 3
    • Package Size (mm): 160x170x20
  15. COOPER ATKINS Flex-Wire Thermocouple Prob
    Mulai

    Rp1.399.900

    COOPER ATKINS Flex-Wire Thermocouple Prob
    Deskripsi:
    These probes measure the temperature of air and gas. They are built with perforated metal that exposes the sensor to the environment and protects it from contact or damage.
    atribut:
    • Brand: COOPER ATKINS
    • Sensor Type: Thermocouple
    • Thermocouple Type: Type K
  16. COOPER ATKINS Direct Connect Thermocouple Prob
    Mulai

    Rp2.599.900

    COOPER ATKINS Direct Connect Thermocouple Prob
    Deskripsi:
    These direct-connect thermocouple probes measure the temperatures of solid or semi-solid materials. Also known as insertion and penetration probes, they’re built with short or long straight sensors with a blunt, sharp, or reduced-diameter tip. The pointed tip is used to penetrate and measure the internal temperature of materials. They are commonly used to measure the temperature of molten plastics and rubbers and for recording temperatures in food production, storage, and transportation applications.
    atribut:
    • UNSPSC: 41111905
    • Brand: COOPER ATKINS
    • Connector Type: Mini Plug
    • For Air: Yes
    • For Application: AirLiquidSemi-Solid
    • For Liquids and Gels: Yes
    • For Solids: Yes
    • Head Material: Stainless Steel
    • Maximum Temperature (°C): 260
    • Maximum Temperature (°F): 500
    • Minimum Temperature (°C): -73
    • Minimum Temperature (°F): -100
    • Probe Bend: Straight
    • Probe Diameter (inch): 0.063
    • Probe Length (inch): 3.75
    • Probe Sheath Material: Stainless Steel
    • Probe Size (inch): 1/16x3-3/4
    • Probe Tip Diameter (inch): 0.047
    • Product Type: Needle Wire Temperature Probe
    • Response Time (s): 1 (In Liquids)
    • Sensor Type: Thermocouple
    • Temperature Range (°C): -73 to 260
    • Temperature Range (°F): -100 to 500
    • Thermocouple Type: Type K
    • Tip Style: Chisel
  17. TEST PRODUCTS INTL. Flex-Wire Thermocouple Prob
    Mulai

    Rp519.900

    TEST PRODUCTS INTL. Flex-Wire Thermocouple Prob
    Deskripsi:
    These probes measure the temperature of air and gas. They are built with perforated metal that exposes the sensor to the environment and protects it from contact or damage.
    atribut:
    • UNSPSC: 41112213
    • Accuracy (°F): ±4
    • Brand: TEST PRODUCTS INTL.
    • Cable Length (ft): 4
    • Connector Type: Sub Mini
    • Fitting Type: Bayonet
    • For Air: Yes
    • For Gases: Yes
    • For Liquids and Gels: Yes
    • For Solids: No
    • For Surfaces: Yes
    • Head Material: Alumel; Chromel
    • Includes Thermowell: No
    • Junction Type: Exposed
    • Minimum Temperature (°C): -40
    • Minimum Temperature (°F): -40
    • Probe Bend: Flexible
    • Probe Diameter (inch): 0.188
    • Probe Length (ft): 4
    • Probe Size: 3/16 in x 4 ft
    • Probe Tip Diameter (inch): 0.05
    • Response Time (s): 4.5 sec to 90% of Reading
    • Sensor Type: Thermocouple
    • Thermocouple Type: Type K
    • Tip Style: Flat with Taper
  18. TRACEABLE Wide-Application Thermocouple Handheld Meter
    Mulai

    Rp4.899.900

    TRACEABLE Wide-Application Thermocouple Handheld Meter
    Deskripsi:
    These thermocouple meters log and transmit data to smartphones using a wired connection. Handheld units are used with different probes to measure surface and ambient temperatures; they can also be used for immersion and penetration applications. They are commonly used to measure temperatures on motors, insulation, breakers, pipes, corroded connections, liquids, and wires with J-, K-, and T-type sensors.
    atribut:
    • UNSPSC: 41112213
    • Auto Power OFF: Yes
    • Backlit: Yes
    • Brand: TRACEABLE
    • Data Hold: Yes
    • Display Type: LCD
    • For Thermocouple Type: Type K
    • Functions: °F/°C Switchable; Min/Max Memory
    • Included Probes: Type-K Beaded Probe with 4 ft Cable
    • Includes Batteries: Yes
    • Includes NIST-Traceable Certificate: Yes
    • Includes Wireless Transmission: No
    • Memory: Min/Max
    • Sensor Type: Thermocouple
  19. TEST PRODUCTS INTL. Wide-Application Thermocouple Handheld Meter
    Mulai

    Rp2.799.900

    TEST PRODUCTS INTL. Wide-Application Thermocouple Handheld Meter
    Deskripsi:
    Wide-application handheld thermocouple meters are used with different probes to measure surface and ambient temperatures. They can also be used for immersion and penetration applications. They are used to measure contact temperature inputs on motors, insulation, breakers, pipes, connections, liquids, and wires with J-, K-, or T-type thermocouple temperature sensors. They are commonly used for general preventative maintenance in industrial, HVAC, and electrical applications.
    atribut:
    • UNSPSC: 41112210
    • Accuracy: ±0.3% +1.8°F/1°C (32° to 1,100°F/0° to 600°C); ±0.4% +1.8°F/1°C (1,100° to 2,462°F/600° to 1,350°C); ±3°F/±1.6°C (-58° to 32°F/-50° to 0°C)
    • Auto Power OFF: Yes
    • Backlit: Yes
    • Battery Type: (1) 9V
    • Brand: TEST PRODUCTS INTL.
    • Data Hold: Yes
    • Data Logging: No
    • Data Output Type: None
    • Digit Height (inch): 0.5
    • Digit Height (mm): 10
    • Digital Display: 3/4 in H x 1-7/8 in W Display with 4-Digit LCD - 1/2 in Digit Height
    • Display Height (inch): 0.75
    • Display Size HxW (inch): 3/4x1-7/8
    • Display Type: LCD
    • Display Width (inch): 1.875
    • For RTD Type: Standard Sub Mini
    • For Thermistor Type: 2-Wire K-Type Thermocouple
    • For Thermocouple Type: Type K
    • Functions: °F/°C Switchable; Min/Max Memory
    • Includes Batteries: Yes
    • Includes NIST-Traceable Certificate: No
    • Includes Wireless Transmission: No
    • Memory: Dif; Min/Max
    • NIST Certification By: Test Products Intl
    • Number of Channels: 1
    • Number of Digits: 4
    • Power Source Details (V): (1) 9 Battery
    • RTD Temperature Range (°C): -50 to 1,350
    • RTD Temperature Range (°F): -58 to 2,462
    • Resolution (⁰): 0.1; 1
    • Response Time (s): 2.5
    • Sensor Type: Thermocouple
    • Temperature Meter Type: Thermocouple Temperature Meter with Min/Max
    • Temperature Range (°C): -50 to 1,350 (RTD and Thermocouple)
    • Temperature Range (°F): -58 to 2,462 (RTD and Thermocouple)
    • Thermocouple Temperature Range (°C): -50 to 1,350
    • Thermocouple Temperature Range (°F): -58 to 2,462
  20. Hanna Instruments K-Type Thermocouple Thermometer
    Mulai

    Rp6.499.900

    Hanna Instruments K-Type Thermocouple Thermometer
    Deskripsi:
    The HI935005 K-Type Thermocouple Thermometer is a digital, waterproof thermometer. This meter offers high accuracy temperature measurements using a wide variety of interchangeable probes.
Daftar Harga Kabel Thermocouple Type K Terbaru October 2026
Dwyer Thermocouple Wire & CableRp2.099.900
VULCAN Thermocouple Wire & CableRp1.399.900
Fort Kabel Sensor Suhu (Thermocouple)Rp32.900
REED INSTRUMENTS Flex-Wire Thermocouple ProbRp549.900
Extech Flex-Wire Thermocouple ProbRp519.900
Hanna Instruments Wire K-Type Thermocouple ProbeRp2.899.900
Hanna Instruments Wire K-Type Thermocouple ProbeRp4.799.900
TEMPCO Flex-Wire Thermocouple ProbRp549.900
BriskHeat Flex-Wire Thermocouple ProbRp2.199.900
Hanna Instruments Grill Surface K-Type Thermocouple Probe with Jacketed CableRp11.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)